Zoro Homepage

Tap, 1/8"-28, G, 3 Flutes, TiAlN

  • Mfr # 137813 G1/8

  • Zoro # G114423716


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
G
Number of Flutes
3
Tap Finish
TiAlN
Application
up to 3×D for blind holes
Overall Length
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137813 G1/8
Zoro #
G114423716
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/8"-28
Overall Length
90
Shank Dia.
8 mm

Details

Item
Tap
Tap Thread Type
G
Number of Flutes
3
Tap Finish
TiAlN
Application
up to 3×D for blind holes
Tap Material
HSS E PM

Description

Sturdy version with right-hand helix and shank to DIN 1835-B. Special geometry for general-purpose use on machines with synchronized spindle drive. The tap is controlled by the synchronizing spindle of the machine. Special TiAlN-S coating for optimum tool life. For use with emulsion fat content minimum 8%. Form E lead chamfer: 1.5 2 turns for the deepest possible thread depths. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Note: For use on synchronized spindles, the GARANT quick-change tapping chuck No. 338100 338121 with minimum length adjustment MLA ensures very high process reliability. Tool material: HSS E PM Threads per inch: 28 Thread Dia. 9.73 mm Overall length L: 90 mm Shank Dia. Ds: 8 mm Shank square: 6.2 mm Tapping hole Dia. 8.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.