Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Extension with Quick-Release Chuck, Type: 3

  • Mfr # 338460 3

  • Zoro # G614777227


product price: $223.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338460 3
Zoro #
G614777227
UPC #
-
Country of Origin
Germany

Description

Long version. Torque transmission via the square shank. The leading end of the extension is fitted with a quick-release chuck. The rear end of the extension is to DIN, so that the extension can be mounted either in a quick-change tapping head or in an ER collet for taps with a square shank. Advantage: Time-saving exchange of taps with repetition accuracy and quick-change adapter. Almost any combination of extensions available, due to the identical diameter D3 and drive square K2. Application: For tapping in confined places, such as recesses, offsets, sharp edges on jigs, extremely deep internal threads, or directly into casting walls. Suitable for: For mounting in quick-change tapping collets or ER tapping collets with a square drive. for thread nominal Dia d1 DIN 371: M4 for thread nominal Dia d1 DIN 374/376: M6 for thread shank Dia d2: 4.5 mm Extension Dia D3: 12 mm Extension Dia D4: 12 mm Extension K2: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.