Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M10-1, MF-LH, 3 Flutes, AlTiX

  • Mfr # 137190 10X1

  • Zoro # G914391772


product price: $71.49
/ea

Key Features

Tap Thread Type
MF-LH
Number of Flutes
3
Tap Finish
AlTiX
Overall Length
90
Application
up to 2.5×D for blind holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137190 10X1
Zoro #
G914391772
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1
Overall Length
90
Shank Dia.
7 mm

Details

Item
Tap
Tap Thread Type
MF-LH
Number of Flutes
3
Tap Finish
AlTiX
Application
up to 2.5×D for blind holes
Standards
DIN 374
Tap Material
HSS E PM

Description

Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.