Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Hand Tap, HSS-E, M20-2.5

  • Mfr # 130410 M20

  • Zoro # G114407983


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Material
HSS E
Tap Finish
Uncoated
Overall Length
95
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130410 M20
Zoro #
G114407983
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20-2.5
Overall Length
95
Shank Dia.
16 mm

Details

Item
Tap
Number of Flutes
3
Tap Material
HSS E
Tap Finish
Uncoated
Standards
DIN 352
Tap Thread Type
M

Description

Hand tap, single Taper tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.