Zoro Homepage

Tapping Collet for Tapping Head, for ER collet size: 16

  • Mfr # 338120 16

  • Zoro # G514777235


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338120 16
Zoro #
G514777235
UPC #
-
Country of Origin
Italy

Description

Suitable for: MLA quick-change tapping heads with minimum length adjustment No. 338100 338121. Optional extras: ER tapping collets, see No. 309399 309447. for cutting range: M3 M12 Overhang L: 24 mm External Dia D: 28 mm Clamping range Dia D1: 2 10 mm Dia d: 20 mm Spare GARANT high-speed clamping nut No. 309610: 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.