Zoro Homepage

Taps, 1/8"-28, G, 3 Flutes, DLC

  • Mfr # 137310 G1/8

  • Zoro # G714424212


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
G
Number of Flutes
3
Tap Finish
DLC
Standards
DIN 5156
Shank Dia.
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137310 G1/8
Zoro #
G714424212
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/8"-28
Shank Dia.
7 mm

Details

Item
Taps
Tap Thread Type
G
Number of Flutes
3
Tap Finish
DLC
Standards
DIN 5156
Application
up to 2.5×D for blind holes
Tap Material
HSS E PM

Description

High-performance tap, specially developed for aluminum and non-ferrous alloys. Dynamic helical pitch of the clamping slots ensures optimum chip evacuation and process reliability. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up. Dynamic helical pitch of the flutes. Short lead chamfer form E. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.