Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Head, with Threaded Shank, 23mm Diameter

  • Mfr # 218110 23

  • Zoro # G616115553


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Insert Size
11
Coolant Through
Yes
Overall Length
19.2 mm
Cutting Direction
left-hand and right-hand
Insert Screw
279810 4 (TX8; 1.02 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218110 23
Zoro #
G616115553
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11
Overall Length
19.2 mm
Effective Diameter
23.3 mm
Collar Dia.
18 mm

Details

Coolant Through
Yes
Cutting Direction
left-hand and right-hand
Item
thread milling cutter
Insert Screw
279810 4 (TX8; 1.02 Nm)
Overhang
14 mm
For Hole Type
Blind hole and for through holes
Number of Clamping Slots
2
Dia
23 mm
Number of Teeth
2
Shank Type
with threaded shank
L2
5.2 mm

Description

Application: - For large and deep threads. - For parallel internal threads- other inserts and carriers available on request. - For threads in through holes and blind holes. - For universal use on left-hand and right-hand threads. - Low cutting pressure. Through-coolant: yes Insert size: 11 Number of cutting edges Z: 2 Mounting thread: M10 EffectiveD: 23.3 mm CollarD1: 18 mm Overall length Ltot: 19.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.