Zoro Homepage

Thread Milling Insert, 11-7 TPI

  • Mfr # 218131 11-7

  • Zoro # G516121487


product price: $30.79
/ea

Key Features

Grade
HB7720
Cutting Direction
right-hand and left-hand
Insert Size
11 mm
Insert Material
Carbide
Coating
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218131 11-7
Zoro #
G516121487
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11 mm

Details

Grade
HB7720
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Coating
TiCN
Item
Cutter insert for milling
Flank Angle
55°
For Threads
7/8-11; 3/4-10; 7/8-9; 1-8
Teeth per Inch
11-7
Max. Thread Pitch
3.628 mm
Full Profile
No
Number of Teeth
1
Thread Pitch
2,309 mm
Thread profile
Partial profile
Thread per Inch
7/11/2025

Description

Version: Insert size 11. Application: For internal and external threads with 55 deg. flank to standard BS 84: 1956- DIN 259- ISO 228/1: 1982. Cutting direction: right-hand and left-hand Feed fz in INOX < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.