Zoro Homepage

Thread Milling Insert for Internal Threads, 60 Degree, 1, 5-2, 0mm Pitch

  • Mfr # 218122 1,5-2,0

  • Zoro # G016121482


product price: $27.99
/ea

Key Features

Grade
HB7720
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Insert Size
11 mm
Coating
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218122 1,5-2,0
Zoro #
G016121482
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11 mm

Details

Grade
HB7720
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Item
Cutter insert for milling
Coating
TiCN
Pitch
1.5-2.0 mm
Thread profile
Partial profile
Max. Thread Pitch
2 mm
Full Profile
No
Number of Teeth
1
Thread Pitch
1.5 - 2 mm
Flank Angle
60°
For Threads
M23x1.5; M23x2; M26x2

Description

Version: Insert size 11. Application: For metric internal threads with 60 deg. flank to DIN / ISO R 262 DIN 13. Cutting direction: right-hand and left-hand Feed fz in INOX < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.