Zoro Homepage

Thread Milling Insert for Internal/External Threads, 55 Degree, 11TPI

  • Mfr # 218024 11

  • Zoro # G816121491


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Grade
HB7720
Insert Size
27 mm
Thread Pitch
2,309 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218024 11
Zoro #
G816121491
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
27 mm

Details

Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Grade
HB7720
Item
Cutter insert for milling
Thread Pitch
2,309 mm
Thread per Inch
11
Thread profile
Full profile
Flank Angle
55°
Correction Factor
2.5
Full Profile
Yes
Number of Teeth
10

Description

Version: Sturdy inserts. Two usable edges. - Wide range of applications thanks to universal chip breaker geometry. - High repetition accuracy. Application: For internal and external threads 55 deg. to standard BS 84: 1956- DIN 259- ISO 228/1:1982. Tolerance medium- class A. Feed fz in INOX < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.