Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Insert for Internal/External Threads, 55 Degree, 14mm Pitch

  • Mfr # 218020 14

  • Zoro # G316121496


product price: $70.55
/ea

Key Features

Grade
HB7720
Insert Size
11 mm
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218020 14
Zoro #
G316121496
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11 mm

Details

Grade
HB7720
Item
Cutter insert for milling
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Pitch
14 mm
Number of Teeth
5
Thread per Inch
14
Correction Factor
2.5
Flank Angle
55°
Full Profile
Yes
Thread profile
Full profile
Thread Pitch
1.814 mm

Description

Version: Sturdy inserts. Two usable edges. - Wide range of applications thanks to universal chip breaker geometry. - High repetition accuracy. Application: For internal and external threads 55 deg. to standard BS 84: 1956- DIN 259- ISO 228/1:1982. Tolerance medium- class A. Feed fz in INOX < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.