
Toolholder for Profile Broaching Tools, 12 mm Diameter, Shank Type: MK2
Mfr # 293023 MK2
Zoro # G214891798
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Diameter
12 mm
Broach Holder Shank Length
69 mm
Arbor Size
MT2
Diameter D1
44 mm
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293023 MK2
Zoro #
G214891798
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
MK2
Diameter
12 mm
Broach Holder Shank Length
69 mm
Arbor Size
MT2
Diameter D1
44 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
No
Shank Type
MT2
Description
Suitable for: CNC and conventional machines. Optional extras: Positioning aid No. 293000 and pin wrench No. 293006. Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MT2, MT3 and MT4. Note: Caution: Always use appropriate slotting tool Diameter . Other shank connections on request. L: 46 mm Shank length Ls: 69 mm Diameter: 44 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.