
Toolholder for Profile Broaching Tools, 16 mm Diameter, Shank Diameter: 32 mm
Mfr # 293026 32
Zoro # G214891897
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Diameter
16 mm
Dimension L
76 mm
Diameter D1
58 mm
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293026 32
Zoro #
G214891897
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
32 mm
Diameter
16 mm
Dimension L
76 mm
Diameter D1
58 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
No
Description
Suitable for: CNC and conventional machines. Optional extras: Positioning aid No. 293000 and pin wrench No. 293006. Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MT2, MT3 and MT4. Note: Caution: Always use appropriate slotting tool Diameter . Other shank connections on request. L: 76 mm Shank length Ls: 50 mm Diameter: 58 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.