Zoro Homepage

Torx Bit Socket, 1/2 inch Dr, TX27, 643629 TX27

  • Mfr # 643629 TX27

  • Zoro # G414371458


product price: $15.29
/ea

Key Features

Overall Length
60 mm
Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643629 TX27
Zoro #
G414371458
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
60 mm
Tip Size
TX27
Size
5 mm

Details

Item
Screwdriver for TORX screws

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Material: Chrome alloy steel, chrome-plated. Bit made of hard tough material, bright finish. Square drive: 1/2 in Profile size A: 5 mm drive end: 22.5 mm Length: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.