Shop GARANT
See all product information
Create Account
Twin Cutter Head, Connection: ER32
- Mfr # 237609 ER32
- Zoro # G915853941
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
4
Material
Carbide
Application
Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
Grade
HBD30
Coating
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237609 ER32
- Zoro #
- G915853941
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable insert for drilling
- Number of Inserts Required
- 4
- Material
- Carbide
- Application
- Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
- Grade
- HBD30
- Coating
- TiAlN
- Connection
- ER32
Description
The dual toolholder head consists of a base body and indexable insert holder. Integral taper allows simple connection to ER collet chucks. Cutters individually adjustable. Application: For boring out exiting holes. Through-coolant: yes suitable indexable insert: CC..09T3.. Reach L1: 75 mm Boring range 0: 49.5 67.1 mm Insert screw: 219805
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.