Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 2" Cutter Dia, 2 Inserts, 1.5750 in Cut Depth, F2339 Series
- Mfr # 5050718
- Zoro # G7877143
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2"
Series
F2339
Depth of Cut
1.5750 in
Number of Inserts
2
Diameter
2.000"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5050718
- Zoro #
- G7877143
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 2
- Left/Right Hand
- Right
- Insert Screw
- FS1152 Torx 30
- Material
- All ISO
- Nomenclature
- F2339.UT45.051.Z02.40
- ISO Number
- F2339.UT45.051.Z02.40
- Insert Style
- XD..
- Coolant Fed
- Coolant Through
- Compatible Hardware
- FS1152 T30 Clamping Screw
- Number of Coolant Holes
- 2
- Insert Holding Type
- Screw
- Insert Shape
- Ball Nose
- Includes
- FS1152 T30 Clamping Screw
- Cutting Application
- Copy Milling
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Dimensions
- Cutter Dia.
- 2"
- Depth of Cut
- 1.5750 in
- Diameter
- 2.000"
- Overall Length (In.)
- 2.953
- Shank Dia. (In.)
- 1.772
- Cutting Length
- 1.575"
- Shank Dia.
- 1.7720 in
- Overall Length
- 2.9530 in
- Head Dia.
- 2 in
- Head Projection Length
- 1.5750 in
- Max. Cutting Dia.
- 2 in
- Wire Rope Length
- 2.9530 in
- Length
- 2.9530 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2 in, Depth of Cut 1.5750 in, Shank Dia. 1.7720 in, Overall Length 2.9530 in, Compatible Hardware FS1152 T30 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.