Zoro Homepage

TwinCut 45 Degree Face Mill, Normal Pitch, with Bore, 200mm Diameter, 12 Inserts

  • Mfr # 213415 200/12

  • Zoro # G716121522


product price: $1,693.99
/ea
Free Shipping & Returns

Key Features

Series
TwinCut
Insert Screw
219898 (15IP; 3.8 Nm)
Shim
219897
Cutting Dia.
200 mm
Cutting Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213415 200/12
Zoro #
G716121522
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
200 mm
Mounting Bore Dia.
60 mm

Details

Series
TwinCut
Insert Screw
219898 (15IP; 3.8 Nm)
Shim
219897
Item
Face mill
Cutting Angle
45°
Dia/No. of Cutting Edges
200 mm/12
Overhang
61.3 mm
Shank Type
with bore
Tool Exchange
PowerCard
Coolant Through
Yes
Clamp Screw for Shim
219899
Number of Teeth
12

Description

Version: From160 mm for arbors to DIN 2079- with 4 additional attachment holes and without internal cooling. Application: With double-sided 8-edge inserts ON.U or 4-edge inserts SN.U. Spare part: Shim No. 219897 for use with both types of indexable insert. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Do not mix different types of insert ON.U and SN.U. Tool exchange: PowerCard Number of cutting edges Z: 12 maximum externalDmax for ON.U inserts: 211.8 mm maximum externalDmax for SN.U inserts: 215.2 mm Overall length Ltot for SN.U inserts: 63 mm Overall length Ltot for ON.U inserts: 61.3 mm Mounting bore : 60 mm suitable indexable insert: SN.U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.