
Velour-backed abrasive disc, 150 mm Dia, Aluminum Oxide, 150 Grit
Mfr # 567553 150
Zoro # G311500081
product price: $0.69
/eaSold in multiples of 100 for $69.00
Key Features
Disc Diameter
150 mm
Abrasive Material
Aluminum Oxide
Propulsive Equipment
Orbital sander
Grinding Medium Code
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
567553 150
Zoro #
G311500081
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
150 mm
Details
Item
Velour-backed abrasive disc
Abrasive Material
Aluminum Oxide
Grit
150
Propulsive Equipment
Orbital sander
Grinding Medium Code
A
Description
Velour-backed abrasive disc A, 15 holes, Diameter: 150 mm, Grit: 150. Version: Velour-backed abrasive disc with paper backing. Dust-repellent coating prevents premature clogging. The back is covered with velour loops. Velour-backed abrasive disc with open distribution- Aluminum oxide A. Ideally suited to materials that have a high tendency to clogging. Application: On orbital sanders with hook and loop pads. Universal all-round product for coarse- intermediate and fine abrasion on all metal and plastic surfaces- paint systems and woods. maximum circumferential speed: 40 m/s
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.