Vibration-Damped Face Mill Arbor, HSK-A 100, Projection: 300, Clamping Diameter: 27mm

  • Mfr # 306715 27

  • Zoro # G414773429


product price: $1,903.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306715 27
Zoro #
G414773429
UPC #
-
Country of Origin
Spain

Description

Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore. Increased collar contact surface. Vibration-Damped version, Arbor with vibration-damping core. Advantage: Significantly lower tendency to vibrate. Considerable increase in feed rate. Supplied with: Cutter lock screw and drive dog. Optional extras: Special coolant pipe wrench No. 309840, coolant pipe No. 309880. Note: Further sizes on request. Overhang dimension A: 300 mm Dia D2: 58 mm Milling mandrel length L4: 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.