
Woodruff Keyseating Cutter, Uncoated, 13.5X3 mm
Mfr # 194010 13,5X3
Zoro # G914391581
product price: $40.65
/eaKey Features
Coolant Through
No
Overall Length
56 mm
Depth of Cut
3 mm (side milling); 1.6 mm (slot milling from solid)
Flutes
10
Material - Machining
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194010 13,5X3
Zoro #
G914391581
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
56 mm
Depth of Cut
3 mm (side milling); 1.6 mm (slot milling from solid)
Length of Cut
3 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
10 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.6 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Cutter Dia.
13.5 mm
Details
Coolant Through
No
Flutes
10
Material - Machining
Cobalt High Speed Steel
Finish
uncoated
Shank
DIN 1835 B to h6
Correction Factor Fz
1.25
Color Ring
without
For Woodruff Keyways To Din 6888
3.0×5.0 mm
Type of Product
Slot milling cutter
Shank Tolerance
h6
Milling profile
staggered teeth
Standard
DIN 850 D/F
End Mill Style
Square
Corner Chamfer Angle
90 Degrees
Direction of infeed
horizontal
Description
Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.