Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Keyseating Cutter, Uncoated, 13.5X4 mm

  • Mfr # 194010 13,5X4

  • Zoro # G414391517


product price: $40.65
/ea

Key Features

For Woodruff Keyways To Din 6888
4.0×5.0 mm
Color Ring
without
Milling profile
staggered teeth
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010 13,5X4
Zoro #
G414391517
UPC #
-
Country of Origin
South Africa

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Overall Length
56 mm
Cutter Dia.
13.5 mm
Shank Dia.
10 mm
Depth of Cut
4 mm (side milling); 1.7 mm (slot milling from solid)
Length of Cut
4 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.7 mm (slot milling from solid)

Details

For Woodruff Keyways To Din 6888
4.0×5.0 mm
Color Ring
without
Milling profile
staggered teeth
Standard
DIN 850 D/F
Flutes
10
Finish
uncoated
Material - Machining
Cobalt High Speed Steel
Shank
DIN 1835 B to h6
Shank Tolerance
h6
Direction of infeed
horizontal
Correction Factor Fz
1.25
Type of Product
Slot milling cutter
End Mill Style
Square
Coolant Through
No
Corner Chamfer Angle
90 Degrees

Description

Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.