Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Keyseating Cutter, Uncoated, 28.5X7 mm

  • Mfr # 194010 28,5X7

  • Zoro # G514391752


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Color Ring
without
Type of Product
Slot milling cutter
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9.1 mm (slot milling from solid)
Standard
DIN 850 D/F
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010 28,5X7
Zoro #
G514391752
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
9.1 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Overall Length
63 mm
Length of Cut
7 mm
Depth of Cut
7 mm (side milling); 9.1 mm (slot milling from solid)
Shank Dia.
10 mm
Cutter Dia.
28.5 mm

Details

Color Ring
without
Type of Product
Slot milling cutter
Standard
DIN 850 D/F
Corner Chamfer Angle
90 Degrees
Direction of infeed
horizontal
End Mill Style
Square
Material - Machining
Cobalt High Speed Steel
Shank
DIN 1835 B to h6
Coolant Through
No
Finish
uncoated
Flutes
10
Milling profile
staggered teeth
Correction Factor Fz
1.25
For Woodruff Keyways To Din 6888
7.0×11.0 mm
Shank Tolerance
h6

Description

Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.