Woodruff Keyseating Cutter, Uncoated, 28.5X8 mm

  • Mfr # 194010 28,5X8

  • Zoro # G214391779


product price: $77.75
/ea
Free Shipping & Returns

Key Features

For Woodruff Keyways To Din 6888
8.0×11.0 mm
Correction Factor Fz
1.25
Direction of infeed
horizontal
Standard
DIN 850 D/F
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010 28,5X8
Zoro #
G214391779
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
9.1 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Depth of Cut
8 mm (side milling); 9.1 mm (slot milling from solid)
Length of Cut
8 mm
Cutter Dia.
28.5 mm
Shank Dia.
10 mm
Overall Length
63 mm

Details

For Woodruff Keyways To Din 6888
8.0×11.0 mm
Correction Factor Fz
1.25
Direction of infeed
horizontal
Standard
DIN 850 D/F
Shank Tolerance
h6
End Mill Style
Square
Color Ring
without
Type of Product
Slot milling cutter
Corner Chamfer Angle
90 Degrees
Milling profile
staggered teeth
Shank
DIN 1835 B to h6
Material - Machining
Cobalt High Speed Steel
Flutes
10
Coolant Through
No
Finish
uncoated

Description

Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.