Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Keyseating Cutter, Uncoated, 45.5X10 mm

  • Mfr # 194010 45,5X10

  • Zoro # G114391633


product price: $164.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Tolerance Nominal Diameter
e8
Shank Tolerance
h6
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16.6 mm (slot milling from solid)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010 45,5X10
Zoro #
G114391633
UPC #
-
Country of Origin
South Africa

Dimensions

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16.6 mm (slot milling from solid)
Overall Length
71 mm
Shank Dia.
12 mm
Depth of Cut
10 mm (side milling); 16.6 mm (slot milling from solid)
Length of Cut
10 mm
Cutter Dia.
45.5 mm

Details

End Mill Style
Square
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Color Ring
without
Milling profile
staggered teeth
Material - Machining
Cobalt High Speed Steel
Flutes
12
Coolant Through
No
Shank
DIN 1835 B to h6
Standard
DIN 850 D/F
Correction Factor Fz
1.25
Direction of infeed
horizontal
For Woodruff Keyways To Din 6888
10.0×16.0 mm
Finish
uncoated
Type of Product
Slot milling cutter

Description

Peripheral cutting alternate set teeth staggered. The sides of the teeth are ground to give clearance and thus cannot jam in the component. Special surface treatment. Note: For milling Woodruff keyways to DIN 6888 or for milling small slots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.