
Workbench with Cupboard and 4 Drawers, Length: 1500 mm
Mfr # 921041 1500
Zoro # G811470112
product price: $3,452.99
/eaKey Features
Height
850 mm
Insert Thickness
50 mm
Number of Drawers
4
Cylinder Lock
Modular Barrel
Series
Ready-to-go
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
921041 1500
Zoro #
G811470112
UPC #
-
Country of Origin
Germany
Dimensions
Height
850 mm
Insert Thickness
50 mm
Material thickness
1 mm
Workbench Height
850 mm
Details
Item
Workbench
Number of Drawers
4
Cylinder Lock
Modular Barrel
Series
Ready-to-go
Door Opening Angle
180°
Description
Workbench with Cupboard and 4 Drawers, Length: 1500 mm. Version: Workbench in sturdy steel construction with frame of rectangular hollow section. Drawer cabinet can be locked centrally with cylinder lock.100% full extension drawers with differential runners and 75 kg load capacity. Feet with plastic pads- do not damage the floor. Drawer bodies always RAL 7035 light grey- powder coated. Variable colors for the drawer fronts. No surrounding ledges- thereby allowing optimum cleaning and full availability of the area for drawer dividers boxes- rigid foam inlays- slotted partitions. Drawer runner mountings at 25 mm intervals. Locking system with 5-pin cylinder locks and modular barrels. Compatible with integrated locking systems. Body with cupboard and one inserted shelf. Fitted with: Door height left mm: 525 Number of height-adjustable shelves left: 1 Drawer front height right mm: 75- 100- 150- 200 Color: Cabinet body and drawer body RAL 7035 light grey- drawer fronts and cupboard doors RAL 7016 anthracite- powder-coated. Drawer body not configurable- always RAL 7035 light grey. Workbench/desk load capacity - maximum distributed load on wood: 800 kg Drawer usable area in G: 20x20 Height: 850 mm Worktop length: 1500 mm Worktop depth: 750 mm Worktop thickness: 50 mm Support cabinet width: 1300 mm Support cabinet depth: 700 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.