Zoro Homepage

Workshop file set in Heavy Duty Foam, 5 Pc

  • Mfr # 952205 5

  • Zoro # G211470033


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Width
200 mm
Depth
400 mm
Storage Type
Foam
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952205 5
Zoro #
G211470033
UPC #
-
Country of Origin
India

Dimensions

Width
200 mm
Depth
400 mm
Height
75 mm

Details

Item
File Set
Number of Pieces
5
Storage Type
Foam
Tool Families Included
Hand Files

Description

Workshop file set in Heavy Duty Foam, 5 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 952205: 1 pc. GARANT set of files- 5 pieces- No. 517411 size 200: 1 pc. Degree of fill of a drawer in units: 8x16 Width: 200 mm Depth: 400 mm Width in G: 8 Depth in G: 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.