This item is Discontinued.

Garant Workstation, 78.74 in W, 33.46 in Height, 2200 lbs U92000 CABINET

Workstation, 78.74 in W, 33.46 in Height, 2200 lbs (Discontinued)

  • Mfr # U92000 CABINET
  • Zoro # G811458363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U92000 CABINET
Zoro #
G811458363
UPC #
-
Country of Origin
Multiple

Dimensions

Drawer Width
19.69 in
Height
33.46 in
Depth
31.5 in
Width
78.74 in

Details

Load Capacity
2200 lbs
Drawer Load Rating
75kg per Drawer
Item
Workstation
Number of Drawers
8
Surface Material (Top Material)
Bamboo

Description

Workbench with bamboo worktop and cabinets in sturdy steel construction. Drawers - 100% full extension drawers with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten. Can be locked centrally with cylinder lock. Drawer front heights mm: 50, 75, 100, 125, 150, 200 + 75, 75 Support legs - 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.Height adjustment 150 mm.Supplied with:worktop, 6 drawer cabinet, 2 drawer cabinet with doorColor:Body and supports light grey RAL 7035, powder-coated.Note:Supplied for self-assembly, saving freight costs. Delivered unassembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.