
Workstation with Manual Adjustable Height (Discontinued)
- Mfr # U92000 BASIC
- Zoro # G711458364
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U92000 BASIC
Zoro #
G711458364
UPC #
-
Country of Origin
Multiple
Dimensions
Width
78.74 in
Depth
31.5 in
Height
31.5 in to 37.4 in
Drawer Width
19.69 in
Details
Item
Workstation
Load Capacity
880 lbs
Workbench/Table Surface Material
Bamboo
Description
Workbench with bamboo worktop in sturdy steel construction. 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.Height adjustment 150 mm.Supplied with:2 x support legs, 2 x pairs of support brackets, worktopColor:Body and supports light grey RAL 7035, powder-coated.Note:Supplied for self-assembly, saving freight costs. Delivered unassembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.