This item is Discontinued.

Gardco LED Parking Garage Light, 120V, 7911 lm SVPG-168L-1800-NW-SM-5-120-IMRI-MGY

LED Parking Garage Light, 120V, 7911 lm (Discontinued)

  • Mfr # SVPG-168L-1800-NW-SM-5-120-IMRI-MGY
  • Zoro # G9189507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVPG-168L-1800-NW-SM-5-120-IMRI-MGY
Zoro #
G9189507
UPC #
783352023124
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
4 in
Length
8-1/2"

Details

Watts
85
Item
LED Parking Garage Light
Housing Color
Gray
Includes
Plate and Screw
Color Temp.
3000K
Lumens Per Watt
93.0
LED Replacement For
175W HPS/MH
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temperature
3000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Light Distribution
Type V
Warranty
5 yr
Lumens
7,911 lm
Housing Material
Die Cast Aluminum
Temp. Range
-40 Degrees to 104 Degrees F
Voltage
120
CRI
70
Rated Life
100,000 hr
Standards
cUL, DLC, UL Listed
Fixture Housing Color
Gray
Fixture Housing Material
Die Cast Aluminum
Lumens per Watt
93 lm/W
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F

Description

LED Parking Garage Light, Color Temperature 3000K, Lumens 7,911 lm, Voltage 120, LED Replacement For 175W HPS/MH, Height 4 in, Width 8 1/2 in, Rated Life 100,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 93 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F, Standards cUL, DLC, UL Listed, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.