Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

273605 0.5 in. Mesh Green Vinyl Coated Welded Hardware Cloth

  • Mfr # 5196613

  • Zoro # G016348162


product price: $42.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5196613
Zoro #
G016348162
UPC #
-
Country of Origin
China

Description

Features Mesh Green Vinyl Coated Welded Hardware Cloth Width: 24 in. Length: 5 ft. Material: Steel Product Type: Hardware Cloth Mesh Width: 1/2 in. Vinyl Coated: Yes Finish: Vinyl Color Family: Green Mesh Length: 1/2 in. Wire Gauge: 19 Ga.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.