Shop GARDEN ZONE
See all product information
Create Account
Garden Craft 24 in. H X 50 ft. L Steel Welded Wire Fence 2x3 in.
- Mfr # 022450
- Zoro # G8646518
product price:
$
53.79
/ea
Key Features
Height
24 in
Type
Welded wire
Mesh Size
2 in x 3 in
Length
50 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 022450
- Zoro #
- G8646518
- UPC #
- 651082224503
- Country of Origin
- China
- Type
- Welded wire
- Color
- Green
- Material
- Steel
- Mesh Shape
- Rectangle
- Application
- Garden
Dimensions
- Height
- 24 in
- Mesh Size
- 2 in x 3 in
- Length
- 50 ft
Description
24 in. H x 50 ft. L welded wire fence is constructed of durable steel wire with 2 in. x 3 in. mesh openings. This welded wire can be used for a number of applications around the farm, home, or garden. Can be used with u-posts, t-posts, or wood posts depending on your fencing needs. Coated with Green vinyl for added protection. *
- • Vinyl coated to help prevent rusting and corrosion
- • Ideal for use around the farm, home and garden
- • Can be cut with wire cutters to meet specific sizes
- • Can be used with U-post, T-post or wood post (sold separately) to complete your project
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.