Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gardena 32914 0.62 in. Classic Repair Connector with Water Stop 7439789

32914 0.62 in. Classic Repair Connector with Water Stop (Discontinued)

  • Mfr # 7439789
  • Zoro # G316315536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7439789
Zoro #
G316315536
UPC #
-
Country of Origin
China

Description

Features Material : Plastic Connection size : 5/8in Gender : Male Fitting connection type : Threaded Prevent water from flowing when disconnected Easily connected and disconnected Specifications Dimension: 5.1in H x 4.1in W x 1.4in L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.