30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 600 lb

  • Mfr # CIM0636HA
  • Zoro # G2963130
product price: 
$
5,186.00
/ea
Additional $85.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
600 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CIM0636HA
Zoro #
G2963130
UPC #
-
Country of Origin
United States
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
600 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208V, 230V
Control Type - Ice Dispensers
Not a Dispenser
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Amps
9.2 A
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Condenser Cooling
Air
Item
Ice Machine
Water Supply Connection Type
FPT
Voltage
208/230V
Color
Gray
Standards
BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Power Source
Electric
Frequency
60 Hz
Current
9.2 A
Refrigerant Type
R-404a
Energy Star Compliant
Yes
Features
Smart LED Light, Unique Dual Exhaust
Water Inlet Connection Type
FPT
Maximum Water Pressure
80 psig
Antimicrobial
Yes
Drain Type
3/4 in FPT
Minimum Water Pressure
20 psig
Exterior Material
Plastic
Compatible Manufacturer Part Number
IOD200, IOD250
Compatible Product Type
Ice Makers
Product Type
Ice Machine
Resistance Properties
Antimicrobial
Drain Thread Type
FPT
Function
Makes Ice
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Gray

Dimensions

Overall Width - Ice Machines
30 1/4 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Height
21 1/4 in
Overall Depth
24 1/4 in
Overall Width
30 1/4 in
Water Inlet Connection Size
3/8 in
Drain Size
3/4 in
Water Supply Connection Size
3/8 in
Fits Chest Size
Smart LED Light, Unique Dual Exhaust

Description

Ice Machine, Ice Production per Day 600 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 9.2 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust, Frequency 60 Hz

Ratings & reviews