Gardencare

Forgings 3 in. Pull - Wrought Iron


product price: $20.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Collection: Forgings.
  • Finish: Wrought Iron.
  • Overall Length: 4-1/8" (105mm).
  • Projection: 1-1/8" (29mm).
  • Material: Zinc Alloy.
  • Mounting Holes: 3" (76mm).
  • Style: Transitional.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.