
Tarp, Camoflauge, Polyethylene
Mfr # GA135999
Zoro # G203949318
product price: $41.69
/eaKey Features
Tarp Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GA135999
Zoro #
G203949318
UPC #
654204697377
Country of Origin
China
Details
Color
Camoflauge
Tarp Material
Polyethylene
Item
Tarp
Description
Features
- Type - Polyethylene Storage Tarp Cover
- 110 GSM
- 10 x 10 Weave Per SQIN
- Tear Proof
- Water Proof
- UV Resistant
- Mildew Proof
- Ideal For Covering Furniture & Equipment
- Color - Camouflage
- Size - 8 x 10 ft.
- Dimension - 11 x 15 x 0.71 in.
- Item Weight - 1.77 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.