Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Jute Twine, 200 ft.

  • Mfr # T029B

  • Zoro # G0433262


product price: $2.35
/ea
Sold in multiples of 12 for $28.20

Key Features

Rope Sub-Category
Twine
Rope Material
Jute
Rope Length
200 ft
Color
Brown
Overall Length
200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T029B
Zoro #
G0433262
UPC #
-
Country of Origin
China

Dimensions

Rope Length
200 ft
Overall Length
200 ft

Details

Rope Sub-Category
Twine
Rope Material
Jute
Item
Natural Jute Twine
Color
Brown
Cover Material
Jute

Description

Natural Jute Twine, Overall Length 200 ft, Cover Material Jute, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.