Natural Brown Heavy Duty Jute Twine, 1/8x25 yards
- Mfr # RP26002
- Zoro # G622921124
original price:Â $11.99 , new price: $10.19 , 15 percent off
new price:Â
$
10.19
/ea
Key Features
Rope Item
Jute Twine
Rope Material
Jute
Color
Natural
Width
2-1/2 in
Includes
25 Yards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP26002
- Zoro #
- G622921124
- UPC #
- 713058260028
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2-1/2 in
Details
- Rope Item
- Jute Twine
- Rope Material
- Jute
- Color
- Natural
- Includes
- 25 Yards
Description
Natural Burlap Heavy 4-Ply Twine - 100% Jute
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.