Cascading Electric Powered 4-Tier Rock Water with LED Lights Fountain 24"

  • Mfr # QI004633

  • Zoro # G312221565


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Length
25
Width
10
Material
Resin
Depth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004633
Zoro #
G312221565
UPC #
651355046337
Country of Origin
China

Dimensions

Length
25
Width
10
Depth
15

Details

Item
Garden Essentials
Material
Resin
Color
Gray
Option
Relaxation

Description

Immerse yourself in the tranquil allure of our Beautiful Electric Powered 8-Tier Rock Water Fountain, an elegant masterpiece designed to enhance your indoor and outdoor spaces. Crafted with precision from resilient resin, this fountain replicates the organic charm of natural rocks, ensuring both durability and a lightweight design. The soothing sound of cascading water flows gracefully through its 8 tiers, creating a calming ambiance that transforms any environment into a serene oasis of relaxation. Powered effortlessly by electricity, this fountain requires minimal setup, allowing you to enjoy its enchanting beauty without any hassle. Whether placed in your living room, garden, or patio, this fountain becomes a focal point, captivating the senses and adding a touch of sophistication to your surroundings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.