This item is Discontinued.

Gardenised Outdoor Natural Artificial Lightweight Light Faux Rock Decor Covers Up Landscape Utilities QI004665

Outdoor Natural Artificial Lightweight Light Faux Rock Decor Covers Up Landscape Utilities (Discontinued)

  • Mfr # QI004665
  • Zoro # G412222714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004665
Zoro #
G412222714
UPC #
651355046658
Country of Origin
India

Dimensions

Width
12.25
Depth
10.25
Length
6

Details

Material
Fiberglass
Item
Garden Essentials
Color
Warm White Clear
Option
Cobble

Description

With its natural color, this artificial rock has a great appearance that blends well with gardens, lawns, and landscapes. Corrosion resistant Anti-aging and durable, Anti UV resistant and Light Weight, Non-corrosive and maintenance free, no cracking, splitting, or warping, Protective finish that is resistant to fading, scratching, and chipping.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.