This item is Discontinued.

This item is Discontinued.
Decorative Outdoor Artificial Faux Stone Rock, Garden Patio Granite Grey Stone, Grand Teton Shaped (Discontinued)
Mfr #
QI004606
Zoro #
G510211160
UPC # 651355046061
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004606
Zoro #
G510211160
UPC #
651355046061
Country of Origin
China
Dimensions
Total Length
31.5"
Depth
31.5
Width
35.5
Height
17.75"
Length
17.75
Details
Item
Garden Essentials
Material
Fiberglass
Color
Grey
Shape
Teton
Option
Teton
Description
This garden artificial rock stone is designed to transform any space into a stunning oasis of natural wonder. This outdoor artificial rock finds its place in a vast array of applications, from residential landscapes and backyards to commercial parks. The fiberglass material offers durability, it is waterproof and weather resistant and is able to withstand extreme weather conditions. With its grey tones and authentic appearance, this rock will become the focal point that elevates your outdoor space to new heights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.