Driveway Bollard Rectangle LED Garden Light, Large Black Aluminum Pathway Yard Outdoor Light

  • Mfr # QI004630.L

  • Zoro # G410083522


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Bollard Material
Alluminum
Length
2.25"
Bollard Color
Black
Overall Height
31.5"
Width
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004630.L
Zoro #
G410083522
UPC #
651355046306
Country of Origin
China

Dimensions

Length
2.25"
Overall Height
31.5"
Width
6.25"

Details

Bollard Material
Alluminum
Bollard Color
Black

Description

Elevate your outdoor ambiance with the addition of this sleek and contemporary rectangular-shaped light. Its stylish design will effortlessly enhance your patio, garden, pathway, driveway, or even your courtyard with a touch of elegance. Crafted from high-quality, thickened die-cast aluminum, this light fixture provides durability and longevity. With its upgraded IP65 waterproof and rustproof features, it remains unaffected by various weather conditions, ensuring reliable performance throughout the year. Illuminate your outdoor spaces in style and enjoy the enchanting atmosphere created by this exceptional lighting solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.