Shop Z-LITE
See all product information
Create Account
Leland Outdoor Post Mounted Fixture, 1-Light, 7 In.W x 137.25 In.H, Sand Black/Sand Blast
- Mfr # 5005PHM-5009P120-BK
- Zoro # G711672074
product price:Â
$
574.00
/ea
Free Shipping & Returns
Key Features
Number of Lamps
1
Max. Wattage
12
Dimmable
Yes
CRI
90
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5005PHM-5009P120-BK
- Zoro #
- G711672074
- UPC #
- 685659200577
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Number of Lamps
- 1
- Max. Wattage
- 12
- Dimmable
- Yes
- CRI
- 90
- Bulb Color Temp.
- 2700K,3000K,3500K,4000K,5000K
- Lamp Included
- No
- Bulb Base Type
- LED
- Standards
- ETL
- Frame Finish
- Sand Black
- Shade Finish/Color
- Sand Blast
- Shade Material
- Glass
- LED Source Lumen
- 1170
- Location Rating
- Wet
- Frame Material
- Aluminum
- LED Delivered Lumen
- 600
- Collection
- Leland
Dimensions
- Width
- 7 in
- Height
- 137.25 in
Description
The selectable color temperature feature of modern one-light outdoor post mount fixture means you get to choose the right ambiance for all your exterior spaces. Perfect for your deck, patio, or walkway, the light features an energy efficient LED and a sand black finish for durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.