Gardenised Pair of Leaf Scoops Plastic Hand Rake for Yard Cleanup, Yellow

  • Mfr # QI003286.YL

  • Zoro # G904965846


product price:  $12.99
/ea

Key Features

Head Material
Plastic
Weight
0.6875
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003286.YL
Zoro #
G904965846
UPC #
651355037311
Country of Origin
China

Details

Head Material
Plastic
Item
Hand Leaf Scoop Rakes
Weight
0.6875
Color
Yellow

Description

Keep your outdoor spaces looking neat with this pair of leaf scoops, designed to simplify everyday yard maintenance. The curved shape allows you to gather and transfer piles of leaves, grass, and other lightweight debris more easily than with your hands alone. Whether you're tidying up after mowing, pruning, or seasonal leaf fall, these scoops help make cleanup more organized and efficient. Constructed from durable yet lightweight plastic, these leaf scoops are easy to handle while providing dependable performance for routine gardening tasks. The ergonomic handles offer a comfortable grip for better control when lifting and moving debris, while the smooth plastic surface wipes clean after use. Their stackable design also allows for convenient storage when not in use. Suitable for routine lawn care, gardening, landscaping, and seasonal yard maintenance, these leaf scoops provide a convenient way to collect and transfer leaves, pine needles, mulch, plant trimmings, and other loose outdoor debris. They can be used on lawns, garden beds, patios, sidewalks, driveways, and other outdoor areas, making them a practical addition to any collection of gardening and lawn care tools.


  • Efficient Yard Cleanup: Designed to gather leaves, grass clippings, hedge trimmings, and other lightweight garden debris with ease. Measuring 14" W x 12" D x 2" H, the wide scoop helps collect larger piles efficiently, reducing cleanup time and effort.
  • Wide Scoop Design: The broad curved shape helps capture larger amounts of debris with each pass, making it easier to collect piles from lawns, garden beds, sidewalks, driveways, and landscaped areas.
  • Comfortable Hand Grip: Features an integrated handle for a secure, comfortable hold, enabling better control and easier maneuverability during extended gardening and outdoor maintenance tasks.
  • Deep Curved Profile: The raised sides and curved shape help contain debris while lifting and transferring it, minimizing spills and allowing for cleaner garbage disposal into bags, bins, or compost piles.
  • Versatile Outdoor Tool: Designed for use during seasonal yard maintenance, post-mowing cleanup, garden bed upkeep, and landscape care, providing added convenience for a variety of outdoor projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.