This item is Discontinued.

Gardenised Green Garden Leaf Collector Caddy Tool Bag Holder with Hand Scoop Collapsible Trash Can QI004031

Green Garden Leaf Collector Caddy Tool Bag Holder with Hand Scoop Collapsible Trash Can (Discontinued)

  • Mfr # QI004031
  • Zoro # G704101918
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004031
Zoro #
G704101918
UPC #
651355240315
Country of Origin
China

Dimensions

Width
19
Length
21.5
Height
42
Depth
21.5

Details

Material
Metal, Plastic
Color
Green
Weight
6.39

Description

This is a great leaf and tool caddy that can be used for gardening, cleaning, or any outdoor use. It is mainly used for your garden or lawn to collect weeds, broken down branches, leaves, or other types of yard waste. Never again will you have to worry about garbage piling up in your garden. Messy garbage will now be a thing of the past!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.