
Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Large
Mfr # QI004029.L
Zoro # G804102167
product price:Â $90.15
/eaKey Features
Material
Iron Frame / PVC Cover
Color
Green
Width
36.25
Length
107
Height
36.25
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004029.L
Zoro #
G804102167
UPC #
651355240292
Country of Origin
China
Dimensions
Width
36.25
Length
107
Height
36.25
Depth
107
Details
Material
Iron Frame / PVC Cover
Color
Green
Weight
8.92
Description
This greenhouse will allow your plants to grow in a loving atmosphere, they will flourish like never before. You can plant it year round the cold weathers wont damage it. The plastic cover protects it to maintains the temperature so the plants can enjoy the photosynthesis.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.