This item is Discontinued.

Gardenised Half Barrel Adjustable Deck Railing Planter 20 inch QI003140.BM

Half Barrel Adjustable Deck Railing Planter 20 inch (Discontinued)

  • Mfr # QI003140.BM
  • Zoro # G304101882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003140.BM
Zoro #
G304101882
UPC #
651355222878
Country of Origin
China

Dimensions

Width
19.75
Length
13.5
Height
7.5
Depth
13.5

Details

Color
Oak
Weight
5.7375

Description

Plant your greenery in this aged looking planter. It will mix the scent of the 1700's with the fresh smell of your flowers. Pot stand will enhance your decor wherever you put it, indoor or outdoor alike, with or without flowers or plants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.