This item is Discontinued.

Gardenised Outdoor Black Steel Swing, Powder Coated Glider Bench, Loveseat Lawn Rocker Bench for Yard, Patio, Garden and Deck QI003392

This item is Discontinued.

Gardenised

Outdoor Black Steel Swing, Powder Coated Glider Bench, Loveseat Lawn Rocker Bench for Yard, Patio, Garden and Deck (Discontinued)

Mfr # QI003392
Zoro # G504185446
UPC # 651355233928
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003392
Zoro #
G504185446
UPC #
651355233928
Country of Origin
China

Dimensions

Overall Height
34.5 in
Length
29.25 in
Overall Width
50 in

Details

Color
Black
Material
Steel
Weight Capacity
37.4

Description

This beautifully designed Gardenised Black Steel Patio Garden Park Yard 50 Outdoor Swing Glider Bench Powder Coated will add elegance to your backyard, lawn, or patio. The glider bench can be used all year round and provides a maintenance free outdoor seating experience. Its large seat fits up to two people, so both can enjoy its smooth rocking motion. With its durable steel frame, it is built to last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products