This item is Discontinued.

Gardenised Outdoor Steel 47 Park Bench for Yard, Patio, Garden and Deck, Black Weather Resistant Porch Bench, Park Seating QI003334L

This item is Discontinued.

Gardenised

Outdoor Steel 47 Park Bench for Yard, Patio, Garden and Deck, Black Weather Resistant Porch Bench, Park Seating (Discontinued)

Mfr # QI003334L
Zoro # G304177290
UPC # 651355233348
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003334L
Zoro #
G304177290
UPC #
651355233348
Country of Origin
China

Dimensions

Overall Height
30 in
Length
18.5
Overall Width
47 in
Width
47
Depth (In.)
18.5
Height
30

Details

Color
Black
Material
Steel
Weight Capacity
22

Description

This beautifully designed Steel Park Bench with Plastic Back will add elegance to your backyard, lawn, or patio. The patio bench can be used all year round and provides a maintenance free outdoor seating experience. With its durable steel frame, it is built to last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.