
Outdoor Fall Decor Halloween Scarecrow for Garden Ornament Sitting on Hay Bale, Straw Multicolor
Mfr # QI004087
Zoro # G104185501
product price: $39.35
/eaKey Features
Width
7
Length
3.5
Weight
0.55
Color
Multicolor
Material
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QI004087
Zoro #
G104185501
UPC #
651355240872
Country of Origin
China
Dimensions
Width
7
Length
3.5
Height
13.25
Depth
3.5
Details
Weight
0.55
Color
Multicolor
Material
Straw
Description
This stuffable scarecrow set is the perfect way to decorate Fall with vibrant autumn colors and patterns! Pose the figure on your porch or front yard for a festive harvest theme. These scarecrows will scare away unwanted garden guest but will decorate your garden in a fun fall theme all season long.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.