Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picnic Table, Plastic Composite, 6 ft L

  • Mfr # QI004269.BK

  • Zoro # G204177239


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Tabletop Structural Material
Plastic Composite
Bench Structural Material
Plastic Composite
Overall Length
6 ft
Depth
71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004269.BK
Zoro #
G204177239
UPC #
651355042698
Country of Origin
China

Dimensions

Overall Length
6 ft
Depth
71

Details

Tabletop Structural Material
Plastic Composite
Bench Structural Material
Plastic Composite
Item
Picnic Table

Description

Gather around this comfortable picnic table for family outdoor meals. Sturdy Plastic composition offers durable resilience for continual outdoor use. The table and benches are crafted from plastic for lightweight, strength, and durability. When folded, seats fully nest inside table's interior, which makes itself easy to be stored and transported. When it comes to basic outdoor furnishing, this picnic table is what every outdoor area calls for to dine in warm outdoor weathers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.